
Ball End Mill, Ball Nose Center Cutting Extra Length, Series: 723MA, 3/16 in Diameter Cutter
Mfr # 55557
Zoro # G016075891
product price:Â $39.49
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Length of Cut
1-1/8 in
Helix Angle
30 deg
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55557
Zoro #
G016075891
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/8 in
Overall Length
3 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Helix Angle
30 deg
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
Ball End Mill, Ball Nose Center Cutting Extra Length, Series: 723MA, 3/16 in Diameter Cutter, 3 in Overall Length, 1-1/8 in Length of Cut, 3 Flutes, Helix Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.