Ball End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 16 mm Diameter Cutter

  • Mfr # 97327

  • Zoro # G616069948


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
150 mm
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Length of Cut
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97327
Zoro #
G616069948
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
75 mm
Shank Dia.
16 mm

Details

Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Finish
TiAlN Coated
Flute Type
Helix

Description

Ball End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 16 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 2 Flutes, Helix Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.