
Ball End Mill, Ball Nose Center Cutting, Series: 334M, 7/16 in Diameter Cutter
Mfr # 84270
Zoro # G516074639
product price: $34.39
/eaKey Features
Number of Flutes
4
End Mill Cutting Type
Ball Nose Center Cutting
Overall Length
2-3/4 in
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84270
Zoro #
G516074639
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Length of Cut
1 in
Details
Number of Flutes
4
End Mill Cutting Type
Ball Nose Center Cutting
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Straight
Description
Ball End Mill, Ball Nose Center Cutting, Series: 334M, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, Straight Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.