
Ball End Mill, Center Cutting Double End, Series: 520M, 3/32 in Diameter Cutter
Mfr # 31040
Zoro # G916074406
product price: $31.99
/eaKey Features
Finish
Uncoated
Length of Cut
1/4 in
Number of Flutes
2
Overall Length
2 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31040
Zoro #
G916074406
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
2 in
Details
Finish
Uncoated
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Double End, Series: 520M, 3/32 in Diameter Cutter, 2 in Overall Length, 1/4 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.