Ball End Mill, Center Cutting Double End, Series: 520M, 3/4 in Diameter Cutter, 2 Flutes

  • Mfr # 31160

  • Zoro # G116075142


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
Uncoated
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31160
Zoro #
G116075142
UPC #
-
Country of Origin
United States

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
Uncoated
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End, Series: 520M, 3/4 in Diameter Cutter, 2 Flutes, Spiral Flute, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.