
Ball End Mill, Center Cutting Double End, Series: 540M, 9 mm Diameter Cutter
Mfr # 31630
Zoro # G316074860
product price: $38.15
/eaKey Features
Number of Flutes
2
Overall Length
88 mm
End Mill Material
Submicron Solid Carbide
Length of Cut
19 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31630
Zoro #
G316074860
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88 mm
Length of Cut
19 mm
Details
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Double End, Series: 540M, 9 mm Diameter Cutter, 88 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Spiral Flute, 9 mm Shank Diameter, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.