Zoro Homepage

Ball End Mill, Center Cutting Double End, Series: 540MA, 2.5 mm Diameter Cutter

  • Mfr # 31547

  • Zoro # G116074893


product price: $38.35
/ea

Key Features

Overall Length
50 mm
Length of Cut
7 mm
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31547
Zoro #
G116074893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
7 mm

Details

End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
2
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End, Series: 540MA, 2.5 mm Diameter Cutter, 50 mm Overall Length, 7 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.