
Ball End Mill, Center Cutting Double End, Series: 540MA, 8 mm Diameter Cutter
Mfr # 31627
Zoro # G816074728
product price: $41.39
/eaKey Features
Length of Cut
19 mm
Overall Length
88 mm
Number of Flutes
2
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31627
Zoro #
G816074728
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Overall Length
88 mm
Details
Number of Flutes
2
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Double End, Series: 540MA, 8 mm Diameter Cutter, 88 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.