
Ball End Mill, Center Cutting Double End, Series: 550M, 2.5 mm Diameter Cutter
Mfr # 32540
Zoro # G816075411
product price: $21.65
/eaKey Features
Finish
Uncoated
Overall Length
50 mm
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32540
Zoro #
G816075411
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
7 mm
Details
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Double End, Series: 550M, 2.5 mm Diameter Cutter, 50 mm Overall Length, 7 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.