
Ball End Mill, Center Cutting Double End, Series: 550M, 4.5 mm Diameter Cutter
Mfr # 32580
Zoro # G616075307
product price: $27.45
/eaKey Features
Cutting Direction
Right Hand
Overall Length
65 mm
Helix Angle
30°
Length of Cut
12 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32580
Zoro #
G616075307
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
12 mm
Details
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Double End, Series: 550M, 4.5 mm Diameter Cutter, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.