Zoro Homepage

Ball End Mill, Center Cutting Double End Standard Length, Series: 530M

  • Mfr # 32050

  • Zoro # G816075664


product price: $25.39
/ea

Key Features

Overall Length
2 in
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050
Zoro #
G816075664
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
3/8 in
Shank Length
1-5/8 in

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End Standard Length, Series: 530M, 1/8 in Diameter Cutter, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-5/8 in Shank Length, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.