Zoro Homepage

Ball End Mill, Center Cutting Double End Standard Length, Series: 530M

  • Mfr # 32070

  • Zoro # G316075676


product price: $31.15
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32070
Zoro #
G316075676
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2-1/2 in
Shank Length
2 in

Details

End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End Standard Length, Series: 530M, 3/16 in Diameter Cutter, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.