Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Double End Standard Length, Series: 530M

  • Mfr # 32110

  • Zoro # G916075397


product price: $56.55
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
3-1/2 in
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32110
Zoro #
G916075397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Length of Cut
3/4 in
Shank Length
2-3/4 in

Details

Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
30°
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End Standard Length, Series: 530M, 3/8 in Diameter Cutter, 3-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-3/4 in Shank Length, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.