
Ball End Mill, Center Cutting Double End Stub Length, Series: 195M, 7/32 in Diameter Cutter
Mfr # 8080
Zoro # G916076226
product price: $38.99
/eaKey Features
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8080
Zoro #
G916076226
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
1/2 in
Details
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Double End Stub Length, Series: 195M, 7/32 in Diameter Cutter, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.