
Ball End Mill, Center Cutting Double End Stub Length, Series: 995M, 20 mm Diameter Cutter
Mfr # 8680
Zoro # G316076802
product price: $203.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8680
Zoro #
G316076802
UPC #
-
Country of Origin
United States
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Double End Stub Length, Series: 995M, 20 mm Diameter Cutter, 4 Flutes, Spiral Flute, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.