Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Double End Stub Length, Series: 995M, 5 mm Diameter Cutter

  • Mfr # 8590

  • Zoro # G716076310


product price: $36.39
/ea

Key Features

Finish
Uncoated
Cutting Direction
Right Hand
Length of Cut
10 mm
Number of Flutes
4
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8590
Zoro #
G716076310
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Overall Length
65 mm

Details

Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End Stub Length, Series: 995M, 5 mm Diameter Cutter, 65 mm Overall Length, 10 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.