Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Double End Stub Length, Series: 995MA, 3 mm Diameter Cutter

  • Mfr # 8557

  • Zoro # G816076357


product price: $22.65
/ea

Key Features

Number of Flutes
4
Finish
TiALN Coated
Length of Cut
6 mm
Cutting Direction
Right Hand
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8557
Zoro #
G816076357
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Overall Length
38 mm
Shank Length
32 mm

Details

Number of Flutes
4
Finish
TiALN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End Stub Length, Series: 995MA, 3 mm Diameter Cutter, 38 mm Overall Length, 6 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 32 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.