Zoro Homepage

Ball End Mill, Center Cutting Extra Length High Performance, Series: 710D

  • Mfr # 40098

  • Zoro # G316069194


product price: $226.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Length of Cut
1 in
Finish
Crystalline Diamond Coated
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40098
Zoro #
G316069194
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
4 in

Details

End Mill Material
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
Helix Angle
30°
Number of Flutes
4
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length High Performance, Series: 710D, 5/16 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.