Zoro Homepage

Ball End Mill, Center Cutting Extra Length High Performance, Series: 710D

  • Mfr # 99248

  • Zoro # G316077502


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Shank Dia.
12 mm
Overall Length
100 mm
End Mill Material
Grade C-2 Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99248
Zoro #
G316077502
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Overall Length
100 mm
Length of Cut
25 mm

Details

Helix Angle
30°
End Mill Material
Grade C-2 Solid Carbide
Number of Flutes
4
Finish
Crystalline Diamond Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length High Performance, Series: 710D, 12 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.