Ball End Mill, Center Cutting Extra Length, Series: 720MA, 1/8 in Diameter Cutter

  • Mfr # 43027

  • Zoro # G316067398


product price: $35.15
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
3 in
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43027
Zoro #
G316067398
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
3/4 in
Shank Length
2-1/4 in

Details

Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Number of Flutes
2
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Extra Length, Series: 720MA, 1/8 in Diameter Cutter, 3 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/4 in Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.