
Ball End Mill, Center Cutting Extra Length, Series: 720MA, 3/4 in Diameter Cutter
Mfr # 43327
Zoro # G816069571
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Finish
TiAlN Coated
Length of Cut
2 in
Overall Length
6 in
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43327
Zoro #
G816069571
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
6 in
Details
Finish
TiAlN Coated
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length, Series: 720MA, 3/4 in Diameter Cutter, 6 in Overall Length, 2 in Length of Cut, 2 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.