Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Extra Length, Series: 720MA, 3/8 in Diameter Cutter

  • Mfr # 43187

  • Zoro # G116068359


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Overall Length
6 in
Cutting Direction
Right Hand
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43187
Zoro #
G116068359
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
1-1/2 in

Details

Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiAlN Coated
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length, Series: 720MA, 3/8 in Diameter Cutter, 6 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.