Ball End Mill, Center Cutting Extra Length, Series: 720MA, 5/16 in Diameter Cutter

  • Mfr # 43137

  • Zoro # G216067993


product price: $67.95
/ea

Key Features

Finish
TiALN Coated
Length of Cut
1-5/8 in
Number of Flutes
2
Overall Length
4 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43137
Zoro #
G216067993
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8 in
Overall Length
4 in
Shank Length
2-3/8 in

Details

Finish
TiALN Coated
Number of Flutes
2
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Extra Length, Series: 720MA, 5/16 in Diameter Cutter, 4 in Overall Length, 1-5/8 in Length of Cut, 2 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-3/8 in Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.