
Ball End Mill, Center Cutting Extra Length, Series: 720MA, 9/16 in Diameter Cutter
Mfr # 43287
Zoro # G216068709
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43287
Zoro #
G216068709
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
2 in
Details
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length, Series: 720MA, 9/16 in Diameter Cutter, 6 in Overall Length, 2 in Length of Cut, 2 Flutes, Spiral Flute, 9/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.