
Ball End Mill, Center Cutting Extra Length Single End, Series: 720MC
Mfr # 43054
Zoro # G716067103
product price: $34.85
/eaKey Features
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Length of Cut
1-1/8 in
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43054
Zoro #
G716067103
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/8 in
Overall Length
3 in
Details
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 720MC, 3/16 in Diameter Cutter, 3 in Overall Length, 1-1/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.