Ball End Mill, Center Cutting Extra Length Single End, Series: 723M, 1/2 in Diameter Cutter
- Mfr # 55770
- Zoro # G716077232
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Length of Cut
3 in
Helix Angle
30 Degrees
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55770
- Zoro #
- G716077232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3 in
- Overall Length
- 6 in
Details
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 3
- Helix Angle
- 30 Degrees
- Finish
- Uncoated
- Cutting Direction
- Right Hand
- Flute Type
- Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 723M, 1/2 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.