Zoro Homepage

Ball End Mill, Center Cutting Extra Length Single End, Series: 723M, 3/4 in Diameter Cutter

  • Mfr # 55820

  • Zoro # G716067424


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2 in
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55820
Zoro #
G716067424
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
6 in

Details

Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Helix Angle
30°
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 723M, 3/4 in Diameter Cutter, 6 in Overall Length, 2 in Length of Cut, 3 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.