
Ball End Mill, Center Cutting Extra Length Single End, Series: 723MA, 1/4 in Diameter Cutter
Mfr # 55587
Zoro # G216076193
product price: $45.39
/eaKey Features
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Length of Cut
1 in
Cutting Direction
Right Hand
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55587
Zoro #
G216076193
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
Number of Flutes
3
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 723MA, 1/4 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.