
Ball End Mill, Center Cutting Extra Length Single End, Series: 723MA, 3/8 in Diameter Cutter
Mfr # 55657
Zoro # G516076350
product price: $59.59
/eaKey Features
Overall Length
3 in
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55657
Zoro #
G516076350
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 723MA, 3/8 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.