
Ball End Mill, Center Cutting Extra Length Single End, Series: 723MA
Mfr # 55637
Zoro # G116076323
product price: $67.95
/eaKey Features
End Mill Material
Submicron Solid Carbide
Length of Cut
1-5/8 in
Helix Angle
30°
Number of Flutes
3
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55637
Zoro #
G116076323
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8 in
Overall Length
4 in
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 723MA, 5/16 in Diameter Cutter, 4 in Overall Length, 1-5/8 in Length of Cut, 3 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.