Zoro Homepage

Ball End Mill, Center Cutting Extra Length Single End, Series: 723MC, 3/8 in Diameter Cutter

  • Mfr # 55694

  • Zoro # G116077061


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Length of Cut
3 in
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiCN Coated
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55694
Zoro #
G116077061
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Overall Length
6 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiCN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 723MC, 3/8 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.