
Ball End Mill, Center Cutting Extra Length Single End, Series: 730M, 5/16 in Diameter Cutter
Mfr # 44120
Zoro # G616069870
product price: $49.49
/eaKey Features
Helix Angle
30°
Overall Length
4 in
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44120
Zoro #
G616069870
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1 in
Shank Length
3 in
Details
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 730M, 5/16 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 3 in Shank Length, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.