
Ball End Mill, Center Cutting Extra Length Single End, Series: 730MA
Mfr # 44237
Zoro # G116070284
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Number of Flutes
4
Overall Length
6 in
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44237
Zoro #
G116070284
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
3 in
Shank Length
3 in
Details
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 730MA, 7/16 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 3 in Shank Length, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.