
Ball End Mill, Center Cutting Extra Length Single End, Series: 730MC, 3/8 in Diameter Cutter
Mfr # 44164
Zoro # G316070510
product price: $64.15
/eaKey Features
Helix Angle
30°
Number of Flutes
4
Overall Length
4 in
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44164
Zoro #
G316070510
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1 in
Shank Length
3 in
Details
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 730MC, 3/8 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 3 in Shank Length, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.