
Ball End Mill, Center Cutting Extra Length Single End, Series: 730MC
Mfr # 44234
Zoro # G416070199
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
3 in
Overall Length
6 in
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44234
Zoro #
G416070199
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Overall Length
6 in
Details
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 730MC, 7/16 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.