Zoro Homepage

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 10 mm Diameter Cutter

  • Mfr # 97187

  • Zoro # G116069059


product price: $64.95
/ea

Key Features

End Mill Cutting Type
Ball Nose Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Shank Dia.
10 mm
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97187
Zoro #
G116069059
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Length of Cut
25 mm
Overall Length
75 mm

Details

End Mill Cutting Type
Ball Nose Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 10 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.