Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 12 mm Diameter Cutter

  • Mfr # 97267

  • Zoro # G916069273


product price: $135.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
2
Length of Cut
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97267
Zoro #
G916069273
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75 mm
Shank Dia.
12 mm
Overall Length
150 mm

Details

End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 12 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.