Zoro Homepage

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 20 mm Diameter Cutter

  • Mfr # 97357

  • Zoro # G216069874


product price: $322.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Shank Dia.
20 mm
Number of Flutes
2
Finish
TiALN Coated
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97357
Zoro #
G216069874
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Length of Cut
50 mm
Overall Length
150 mm
Shank Length
100 mm

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Finish
TiALN Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 20 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 100 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.