Zoro Homepage

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 3 mm Diameter Cutter

  • Mfr # 97027

  • Zoro # G316068340


product price: $32.69
/ea

Key Features

Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Length of Cut
20 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97027
Zoro #
G316068340
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Shank Dia.
3 mm
Overall Length
75 mm

Details

Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 3 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.