
Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 4 mm Diameter Cutter
Mfr # 97057
Zoro # G716068223
product price: $35.15
/eaKey Features
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
Overall Length
75 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97057
Zoro #
G716068223
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Shank Dia.
4 mm
Length of Cut
20 mm
Shank Length
55 mm
Details
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
Cutting Direction
Right Hand
Finish
TiALN Coated
Helix Angle
30°
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 4 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 55 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.