Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 6 mm Diameter Cutter

  • Mfr # 97137

  • Zoro # G916068870


product price: $62.35
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Overall Length
150 mm
Finish
TiALN Coated
Length of Cut
38 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97137
Zoro #
G916068870
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
38 mm
Shank Dia.
6 mm
Shank Length
112 mm

Details

End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 6 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 112 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.