Zoro Homepage

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 8 mm Diameter Cutter

  • Mfr # 97157

  • Zoro # G116068588


product price: $64.29
/ea

Key Features

Overall Length
100 mm
End Mill Material
Solid Submicron Carbide
Length of Cut
25 mm
Number of Flutes
2
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97157
Zoro #
G116068588
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
25 mm
Shank Dia.
8 mm
Shank Length
75 mm

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
TiALN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 740MA, 8 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 75 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.