
Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 10 mm Diameter Cutter
Mfr # 98210
Zoro # G816070669
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Number of Flutes
3
End Mill Cutting Type
Ball End Center Cutting Extra Length
Overall Length
150 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98210
Zoro #
G816070669
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Shank Dia.
10 mm
Length of Cut
38 mm
Details
Finish
Uncoated
Number of Flutes
3
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 10 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.