Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 12 mm Diameter Cutter

  • Mfr # 98250

  • Zoro # G416071295


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Overall Length
150 mm
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98250
Zoro #
G416071295
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Overall Length
150 mm
Length of Cut
50 mm

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Number of Flutes
3
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 12 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.