Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 25 mm Diameter Cutter

  • Mfr # 98370

  • Zoro # G516071874


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Number of Flutes
3
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98370
Zoro #
G516071874
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
50 mm
Shank Dia.
25 mm
Overall Length
150 mm

Details

Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 25 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Spiral Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.