
Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 3 mm Diameter Cutter
Mfr # 98030
Zoro # G416070557
product price: $29.59
/eaKey Features
Helix Angle
30°
Number of Flutes
3
Length of Cut
25 mm
Shank Dia.
3 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98030
Zoro #
G416070557
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Shank Dia.
3 mm
Overall Length
75 mm
Details
Helix Angle
30°
Number of Flutes
3
End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 3 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.