Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 4 mm Diameter Cutter

  • Mfr # 98050

  • Zoro # G516070457


product price: $30.25
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Length of Cut
20 mm
Overall Length
75 mm
Helix Angle
30°
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98050
Zoro #
G516070457
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Overall Length
75 mm
Shank Dia.
4 mm
Shank Length
55 mm

Details

End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
3
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 4 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 55 mm Shank Length, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.