Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 6 mm Diameter Cutter
- Mfr # 98130
- Zoro # G516071058
product price:Â
$
71.29
/ea
Key Features
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Length of Cut
38 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Shank Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98130
- Zoro #
- G516071058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 38 mm
- Shank Dia.
- 6 mm
- Overall Length
- 150 mm
- Shank Length
- 112 mm
Details
- End Mill Material
- Solid Submicron Carbide
- Number of Flutes
- 3
- End Mill Cutting Type
- Ball End Center Cutting Extra Length
- Helix Angle
- 30 Degrees
- Finish
- Uncoated
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 743M, 6 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 112 mm Shank Length, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.