
Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 10 mm Diameter Cutter
Mfr # 98207
Zoro # G216070689
product price: $93.35
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Helix Angle
30°
Length of Cut
50 mm
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98207
Zoro #
G216070689
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Shank Dia.
10 mm
Overall Length
100 mm
Details
Number of Flutes
3
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 10 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.