
Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 14 mm Diameter Cutter
Mfr # 98307
Zoro # G016071121
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Shank Dia.
14 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98307
Zoro #
G016071121
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
14 mm
Overall Length
150 mm
Length of Cut
75 mm
Details
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30°
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 14 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Spiral Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.